Shop All Wire Connectors
Grote
Pigtail, Clearance Marker, Ground Return
Mfr # 66982
Zoro # G0960145
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 8 in
- Type Clearance Marker, Ground Return
- Wire Type Copper
- Min. Wire Size 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 66982
- Zoro # G0960145
- UPC # 089373450483
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 8 in |
Min. Wire Size | 10 AWG |
Length (Straight Wireway) | 8 in |
Overall Length | 8 in |
Wire Length | 7 1/2 in |
Wire Sizes Included | 14 AWG |
Details
Color | Blue |
Type | Clearance Marker, Ground Return |
Wire Type | Copper |
Item | Pigtail |
Connector Type | Slim-Line 0.18 in Male Bullet |
Features | Factory-Molded Plugs |
Number of Connectors | 3 |
Number of Wires | 2 |
Product Type | Pigtail |
Wire Material | GPT |
Compatible Product Type | Series 19 Lamps |
Description
Pigtail, Product Type Pigtail, Connector Type Slim-Line 0.18 in Male Bullet, Number of Wires 2, Wire Length 7 1/2 in, Number of Connectors 3, Compatible Product Type Series 19 Lamps, Wire Sizes Included 14 AWG, Color Blue, Features Factory-Molded Plugs, Overall Length 8 in, Standards -, Wire Material GPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551FB000BA2)
- HUBBELL LIGHTING Ivory 20 Amp Rectavcle Gfi (GFRST20I)
- FLEX-STRUT Channel Hanger (FS-6420 E/G)
- CALCONDUIT Nipple, 1-1/2 in. x 5 in., GRC (876673)
- GROTE Female Plug-In Pin Pigtail (67090)
- GROTE Female Pin Plug In, Blunt Cut, 18 In (66843)
- GROTE Plug Adapter (66830)
- GROTE Male Plug-in Pin Pigtail, Length: 11 in (67002)
- GROTE Female Plug-In Pin Pigtail, Length: 11 1/2 in (67000)
- GROTE Weather Pack Connectors, Nylon Doub, PK10 (84-2006)
- IDEAL WIRE CONNECTORS TAN 25PK (773307)
- Grote Wire Connectors