Shop All Automotive Flood & Spotlights
Grote
Pendant Mount DT eT26
Mfr # 64G71
Zoro # G710790090
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Features 1,000 Effective Lumens at 5700k Color Temperature, Protected Against Automotive Transients and Overvoltage's, Robust Materials Enhance Endurance in Tough Environmental Conditions, Small Size Allows Mounting in Places where Larger Lights Cannot Fit
- Housing Color Black
- Wattage 20 W
- IP Rating IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 64G71
- Zoro # G710790090
- UPC # 089373004013
- Country of Origin Germany
- Category Automotive Flood & Spotlights
Dimensions
Overall Width | 3 3/16 in |
Overall Diameter | 3 in |
Overall Depth | 2 13/16 in |
Overall Height | 4 1/4 in |
Details
Lighting Technology | LED |
Features | 1,000 Effective Lumens at 5700k Color Temperature, Protected Against Automotive Transients and Overvoltage's, Robust Materials Enhance Endurance in Tough Environmental Conditions, Small Size Allows Mounting in Places where Larger Lights Cannot Fit |
Item | Pendant Mount DT eT26 |
Housing Color | Black |
Wattage | 20 W |
IP Rating | IP69K |
Minimum Operating Temperature | -40 Degrees F |
Housing Material | Aluminum |
Beam Type | Flood |
Electrical Connection | Deutsch |
Maximum Brightness | 1,000 lm |
Head Shape | Round |
Maximum Operating Temperature | 122 Degrees F |
Standards | CISPR Class 5, EN 60068, R10 |
Current | 24V |
Lens Material | Polycarbonate |
Description
Pendant Mount DT eT26, IP Rating IP69K, Beam Type Flood, Overall Depth 2 13/16 in, Operating Voltage 24V, Lighting Technology LED, Overall Diameter 3 in, Overall Height 4 1/4 in, Head Shape Round, Overall Width 3 3/16 in, Electrical Connection Deutsch, Standards CISPR Class 5, EN 60068, R10, Wattage 20 W, Current 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER JERR-DAN 7431000001 Hydraulic Filter Replacement (MF0057995)
- ARNOTT Shock Absorber, Sk-2954 (SK-2954)
- BOSCH Excel+ Wiper Blade, 41924 (41924)
- GROTE Socket, ISO, Split Pin, Nylon, 7-Pole (82-1043)
- GROTE Trilliant Cube Led Wide Flood (63991-5)
- GROTE 4X6- Clr- Hlgn Spot- Rect.Rbr Work- Reta Work Lamp, 63221-5 (63221-5)
- GROTE Clear-Spot-Large Rect. Work- Retail Pk, 63191-5 (63191-5)
- WESTIN EF2 LED Light Bar (09-13220S)
- TIGER LIGHTS 9V 4 x 6 LED High/Low Beam 4 Amps, Flood/Spot Combo Offroad Light; (TL800)
- KC HILITES 15-19 CHEVROLET COLORADO/GMC CANYON C-SERIES AREA LED LIGHT, PK 4 (9814)
- BUYERS PRODUCTS Light Kit for 1 Led, Amber, 2" (5622201)
- Grote Automotive Lighting