Shop All Vehicle Bulbs & Lenses
This Product is Discontinued
Grote
Par 36 Surveillance Lamp (Discontinued)
Mfr # 64111
Zoro # G0556236
This Product is Discontinued
Key Features
- Height - Vehicle Lighting 6 in
- Diameter - Vehicle Lighting 5 1/4 in
- Material Steel
- Fits Tight Spaces To Minimize Bumps and Knock-Off Hazards
- Depth 3-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 64111
- Zoro # G0556236
- UPC # 089373002651
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Height - Vehicle Lighting | 6 in |
Diameter - Vehicle Lighting | 5 1/4 in |
Depth | 3-3/8" |
Length | 6" |
Length - Vehicle Lighting | 5 1/4 in |
Diameter | 5-1/4" |
Width - Vehicle Lighting | 3 3/8 in |
Overall Height | 6 in |
Overall Width | 3 3/8 in |
Overall Depth | 5 1/4 in |
Overall Diameter | 5 1/4 in |
Description
Vehicle Work Light, Beam Type Spot, Overall Depth 5 1/4 in, Mount Type Bracket, Operating Voltage 12V DC, Lighting Technology Incandescent, Overall Diameter 5 1/4 in, Overall Height 6 in, Head Shape Round, Overall Width 3 3/8 in, Wattage 35 W, Current 2.7 A, Housing Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.