Shop All Automotive Flood & Spotlights
Grote
Par 36 Steel Tractor
Mfr # 64441
Zoro # G910789993
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Wattage 35 W
- Features Adhesive Magnet Pad to Prevent Scratching Underneath Magnet, Housing Works Great with Trilliant(R) 36 LED Work Lamp, Rugged Corrosion and Shock Resistant Construction, Shock-Absorbing, Weatherproof Body, Thin-Line Style Fits Tight Spaces to Minimize Bumps and Knock-Off Hazards, Trapezoid, Spot and Flood Versions
- Housing Material Steel
- Beam Type Trapezoid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 64441
- Zoro # G910789993
- UPC # 089373183060
- Country of Origin Taiwan, Province of China
- Category Automotive Flood & Spotlights
Dimensions
Overall Depth | 4 3/4 in |
Overall Diameter | 5 1/4 in |
Details
Lighting Technology | LED |
Wattage | 35 W |
Features | Adhesive Magnet Pad to Prevent Scratching Underneath Magnet, Housing Works Great with Trilliant(R) 36 LED Work Lamp, Rugged Corrosion and Shock Resistant Construction, Shock-Absorbing, Weatherproof Body, Thin-Line Style Fits Tight Spaces to Minimize Bumps and Knock-Off Hazards, Trapezoid, Spot and Flood Versions |
Item | Par 36 Steel Tractor |
Housing Material | Steel |
Beam Type | Trapezoid |
Maximum Brightness | 3,000 CP |
Head Shape | Round |
Electrical Connection | Blunt Cut Wires |
Current | 2.7 A |
Description
Par 36 Steel Tractor, Beam Type Trapezoid, Overall Depth 4 3/4 in, Operating Voltage 12V DC, Lighting Technology LED, Overall Diameter 5 1/4 in, Head Shape Round, Overall Width Not Applicable, Electrical Connection Blunt Cut Wires, Wattage 35 W, Current 2.7 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS European Flexible Brake Hose 3/16 x 12 (FXE-312)
- MOTIVE PRODUCTS First Gen Miata Power Bleeder (0111-MTV)
- PARKER Male Run Tee, 5/8 in. Tube Sz, 3.24 in. L (371PTC-10-8)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Power Steering, 4PK905 (4PK905)
- GROTE Trilliant Cube Led Wide Flood (63991-5)
- GROTE Clear-Spot-Large Rect. Work- Retail Pk, 63191-5 (63191-5)
- GROTE 4X6- Clr- Hlgn Spot- Rect.Rbr Work- Reta Work Lamp, 63221-5 (63221-5)
- TIGER LIGHTS 9V 4 x 6 LED High/Low Beam 4 Amps, Flood/Spot Combo Offroad Light; (TL800)
- WESTIN Fusion5 LED Light Bar (09-12232-PR)
- BUYERS PRODUCTS Clear Surface/Recess Mount Round LED Strobe Light (8892401)
- ECCO SAFETY GROUP REMOTE SPOTLIGHT: LED (10), SPOT BEAM, 135DEG TILT RANGE, DUAL CONTROL, SQUARE, 12-24VDC, WHITE (EW3011)
- Grote Automotive Flood & Spotlights