Shop All Vehicle Bulbs & Lenses
Grote
Par 36 Rubber Tractor/Utility Lamp, 24V
Mfr # 64921
Zoro # G2372903
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Vehicle Work Lights
- Shape Round
- Width - Vehicle Lighting 5 in
- Lens Material Polycarbonate
- Current Rating 1.8A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 64921
- Zoro # G2372903
- UPC # 089373183176
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Width - Vehicle Lighting | 5 in |
Diameter - Vehicle Lighting | 5 in |
Depth | 2-3/4" |
Length - Vehicle Lighting | 5 in |
Diameter | 5" |
Height - Vehicle Lighting | 5 7/8 in |
Overall Depth | 5 in |
Overall Diameter | 5 in |
Description
Vehicle Work Light, IP Rating Not Applicable, Beam Type Flood, Overall Depth 5 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 24V DC, Lighting Technology Incandescent, Overall Diameter 5 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection Blunt Cut Wires, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Not Applicable, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90Deg Male Elbow, 5/8 x 3/8 In (VS269NTA-10-6)
- JR PRODUCTS JR Products 81875 Window Latch - Large (81875)
- BALDWIN FILTERS Air Filter, 13-7/8 x 24 in. (PA2559)
- POWERSTOP Z23Sport Ceramic Pad, Z23-2087 (Z23-2087)
- GROTE Submersible LED Kit, Square, Black/Red (65440-5)
- GROTE Rectangular Dome Lamp w/Motion Sensor (61F61)
- GROTE LED REPLACEMENT BULB (94771-5)
- GROTE Rope Lighting (60481)
- GROTE fluorescent Lamp, Replacement (92911)
- GROTE Work Lamp, 36 LED, TractorPlus, 10-30V (63821-5)
- LUMAPRO Miniature Lamp, 40, 1.0W, T3 1/4, 6.3V, PK10 (40-10PK)
- Grote Vehicle Bulbs & Lenses