Shop All Vehicle Bulbs & Lenses
Grote
Par 36 Rubber Tractor/Utility Lamp, 12V
Mfr # 64931
Zoro # G0804851
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Vehicle Lighting 5 in
- Width - Vehicle Lighting 5 in
- Lens Shape - Vehicle Lighting Round
- Diameter - Vehicle Lighting 5 in
- Color White/Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 64931
- Zoro # G0804851
- UPC # 089373002736
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length - Vehicle Lighting | 5 in |
Width - Vehicle Lighting | 5 in |
Diameter - Vehicle Lighting | 5 in |
Depth | 2-3/4" |
Diameter | 5" |
Height - Vehicle Lighting | 5 7/8 in |
Length | 5-7/8" |
Overall Diameter | 5 in |
Overall Depth | 5 in |
Description
Vehicle Work Light, IP Rating Not Applicable, Beam Type Flood, Overall Depth 5 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 12V DC, Lighting Technology Incandescent, Overall Diameter 5 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection Blunt Cut Wires, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Not Applicable, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Super Transmission Drain Funnel, 24 X 36" (17902)
- STANDARD CARBURATION Choke Pull Off, Cpa373 (CPA373)
- SKF Wheel Seal - Rear, 28746 (28746)
- HPC HPC:Hook Pick Tool (HPC-LPX-12)
- GROTE Par 36 Rubber Tractor/Utility Lamp, 24V (64921)
- GROTE Spot Lamp, LED, Rubber Housing, Clear (63561)
- GROTE Replacement Bulb, Round Shape, Amber (94853-4)
- GROTE Lamp Sealed Beam (H9415)
- GROTE Trlr Lmp Kit- Red- Undr 80- Sbmr- W/S/Mk Trailer Lamp Kt, 65230-5 (65230-5)
- GROTE Clr/Mkr- Yel- Snglbulb- Ovl W/Cl A Rftr-, 46713-5 (46713-5)
- LUMAPRO Miniature Lamp, 656, 1.6W, T3 1/4, 28V, PK10 (656-10PK)
- Grote Automotive Headlight, Signal & Tail Light Assemblies