Shop All Automotive Flood & Spotlights
Grote
Par 36 Rubber Tractor
Mfr # 64931-5
Zoro # G010790066
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 35 W
- Features Adhesive Magnet Pad to Prevent Scratching Underneath Magnet, Housing Works Great with Trilliant(R) 36 LED Work Lamp, Rugged Corrosion and Shock Resistant Construction, Shock-Absorbing, Weatherproof Body, Thin-Line Style Fits Tight Spaces to Minimize Bumps and Knock-Off Hazards, Trapezoid, Spot and Flood Versions
- Lighting Technology LED
- Housing Color Black
- Housing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 64931-5
- Zoro # G010790066
- UPC # 089373649313
- Country of Origin China
- Category Automotive Flood & Spotlights
Dimensions
Overall Diameter | 5 in |
Overall Depth | 2 3/4 in |
Overall Height | 5 7/8 in |
Details
Wattage | 35 W |
Features | Adhesive Magnet Pad to Prevent Scratching Underneath Magnet, Housing Works Great with Trilliant(R) 36 LED Work Lamp, Rugged Corrosion and Shock Resistant Construction, Shock-Absorbing, Weatherproof Body, Thin-Line Style Fits Tight Spaces to Minimize Bumps and Knock-Off Hazards, Trapezoid, Spot and Flood Versions |
Item | PAR 36 RUBBER TRACTOR |
Lighting Technology | LED |
Housing Color | Black |
Housing Material | Rubber |
Maximum Brightness | 3,000 CP |
Head Shape | Round |
Electrical Connection | Blunt Cut Wires |
Lens Material | Polycarbonate |
Current | 2.7 A |
Description
PAR 36 RUBBER TRACTOR, Overall Depth 2 3/4 in, Operating Voltage 12V DC, Lighting Technology LED, Overall Diameter 5 in, Overall Height 5 7/8 in, Head Shape Round, Overall Width Not Applicable, Electrical Connection Blunt Cut Wires, Wattage 35 W, Current 2.7 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fhp Low Horse-Power V-Belt, 2310 (2310)
- RAYBESTOS Raybestos Brake Pad Set, Eht652H (EHT652H)
- MAG 1 1 gal Jug, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (MAG00466)
- SKF Shaft Seal, 1-1/4 x 1-63/64 x 13/32", HM14, NBR (12404)
- GROTE 4X6- Clr- Hlgn Spot- Rect.Rbr Work- Reta Work Lamp, 63221-5 (63221-5)
- GROTE Clear-Spot-Large Rect. Work- Retail Pk, 63191-5 (63191-5)
- GROTE Trilliant Cube Led Wide Flood (63991-5)
- BAJA DESIGNS S8, 10IN DRIVING/COMBO LED LIGHT BAR (701003)
- ASTRO PNEUMATIC AO52SL + AO52SL-WCP COMBO (AO52SLC)
- TIGER LIGHTS 12V LED Light Kit Flood/Spot Combo Off-Road Light; (BobcatKit-2)
- TIGER LIGHTS 12V LED Combine Light Kit Flood/Spot Combo Off-Road Light; (TL9000-KIT)
- Grote Automotive Flood & Spotlights