Shop All Tail Lights, Back Up Lights & Accessories
Grote
Oval LED Stop/Tail/Turn Lamp
Mfr # 54173
Zoro # G0698381
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Vehicle Lighting Permanent
- Lens Shape - Vehicle Lighting Oval
- Sub-Category Stop-Turn-Tail Lights
- Shape Oval
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 54173
- Zoro # G0698381
- UPC # 089373137124
- Country of Origin Canada
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Length - Vehicle Lighting | 6 1/2 in |
Height - Vehicle Lighting | 2 5/16 in |
Width - Vehicle Lighting | 1 1/4 in |
Overall Depth | 1 1/4 in |
Overall Width | 6 1/2 in |
Overall Height | 2 5/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 5/16 in, Overall Width 6 1/2 in, Overall Depth 1 1/4 in, Current 0.71 A, Electrical Connection Female Pin, Compatible Electrical Connection Grainger Part Number 2CWV3, 2CWV9, 2CWX9, 2CWZ7, 2VPK9, Compatible Electrical Connection Manufacturer Model Number 66811, 66812, 66825, 66843, 66844, 67000, 67090, Mount Type Grommet, Mount Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Blaster 360 - 6 LED Hideaway Surface Mount Light - Amber/White (BH-360-AW)
- VALTERRA FLOOR FLANGE, 4IN X 3IN 1.88IN, MALE THREADED (T05-0782)
- SCOTCH-BRITE Body Mans Bristle Disc, 2 In, PK4 (07536)
- VELVAC 2020, R, H/R, H/M, Ltd, 93"Body, Gm, Blk (716802)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53292)
- GROTE Tail Lamp, Economy, SS, Red (52522)
- GROTE Stop/Tail/Turn Lamp, 15-Diode, Yellow (G4503)
- GROTE Stop/Tail/Turn LED Lamp, Red (G4002)
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow, LED (53973)
- GROTE Economy Steel Lamp (50232)
- GROTE Turn Lamp, LED, 7 In, Yellow (55993)
- Grote Automotive Lighting