Shop All Tail Lights, Back Up Lights & Accessories
Grote
Oval Dual System Backup Lamp
Mfr # 62231
Zoro # G1588483
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Connection - Vehicle Lighting Pigtail
- Width - Vehicle Lighting 1 1/2 in
- Lens Color - Vehicle Lighting Clear
- Standards FMVSS 108
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 62231
- Zoro # G1588483
- UPC # 089373808031
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 6 1/2 in |
Height - Vehicle Lighting | 2 1/4 in |
Overall Width | 6 1/2 in |
Overall Height | 2 1/4 in |
Overall Depth | 1 1/2 in |
Description
Back-Up Light, Lighting Technology Incandescent, Light Type Backup/Reverse Light, Lens Color Clear, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Width 6 1/2 in, Overall Depth 1 1/2 in, Current 2.1 A, Electrical Connection Female Pin, Compatible Electrical Connection Grainger Part Number 2CWY8, Compatible Electrical Connection Manufacturer Model Number 67010, 67011, 67014, 67020, Mount Type Bracket, Grommet, Mount Style Surface, Installation Type Removable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8874MPG)
- PARKER Male Branch Tee, 3/8 x 1/8 In (VS272NTA-6-2)
- JJ KELLER Detailed Drivers Logbook, Carbonless (8555)
- A & I PRODUCTS Seat, High Back, YLW 18" x20" x3" (A-AM123666)
- GROTE Three-Stud Replacement Lamp, LED, LH (53640)
- GROTE Lamp Assembly - Rear Tail/Stop Lamp Combination (01-5444-75)
- GROTE Dual-System LED Backup Lamps (62601)
- GROTE Three-Stud Replacement LED Lamp (50920)
- GROTE Stop/Tail/Turn Light, LED Lamp, Red, 12VDC (51982)
- GROTE Two-Stud Replacement Lamp (52602)
- TRUCK-LITE Super 44, Led, Red, Round, 6 Diode, Stop/Turn/Tail, Black Flange Mount Forget S.S., (44036R)
- Grote Automotive Headlight, Signal & Tail Light Assemblies