Shop All Grommets
Grote
O Ring, 2-1/4 In. ID, PVC, Black
Mfr # 94110
Zoro # G0907094
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2-1/2
- Inside Dia. (In.) 2-1/4
- Material PVC
- For Stock Number 46782, 46783
- Number of Grommets or Fasteners 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. (In.) | 2-1/2 |
Inside Dia. (In.) | 2-1/4 |
Details
Item | O Ring |
Material | PVC |
For Stock Number | 46782, 46783 |
Number of Grommets or Fasteners | 1 |
Finish | Black |
Description
O Ring, Outside Dia. (In.) 2-1/2, Inside Dia. (In.) 2-1/4, Number of Grommets or Fasteners 1, PVC, Black, For Stock Number 46782, 46783
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 130° Zinc Pie-cut Corner Hinge (22877-000)
- BANSBACH EASYLIFT Clevis Clip w/Bolt 10mm Hole 40mm M10 Th (96125)
- RAYMOND ISO D Die Spring, Heavy Duty, 3/4x6In (305424D)
- S & W MANUFACTURING Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (SSW-3-316)
- GROTE Grommet, Open Back (92120)
- GROTE Grommet, Open Back, Includes Pigtail (94000)
- GROTE Grommet, PVC, White (93400)
- GROTE Grommet, Open Back (91880)
- GROTE Grommet, Open Back, Outside Dia. (In.): 3-1/4 (91400)
- GROTE Grommet, Closed Back, 2 1/2 In ID, PVC (92070)
- MID ATLANTIC RUBBER Rubber Grommet - 1/2" x 3/16" x 13/16" x 1 1/16" x 7/16", PK 50 (OMAR-2761-50PK)
- Grote Grommets