Shop All Trailer & Towing Accessories
Grote
Nose Box, Low Profile, 1 7/8"
Mfr # 82-0860
Zoro # G9785995
product price: $12.19
/ea
Sold in multiples of 2 for $24.38
$24.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard Mounting Hole Patterns
- Includes Gasket; Grommet and Socket Breaker Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-0860
- Zoro # G9785995
- Country of Origin China
- Category Trailer & Towing Accessories
Details
For Use With | Standard Mounting Hole Patterns |
Item | Nose Box,Low Profile,1 7/8" |
Includes | Gasket; Grommet and Socket Breaker Mounting Hardware |
Description
Nose Box,Low Profile,1 7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYBRID SOLUTIONS Ceramic Acrylic Black Polish, 14 oz Size (53448)
- CHAMPION SPARK PLUGS H14Y:Industl/Agri Plug Pr-Each/Bx-4, 91 (91)
- CLIX Wiper Blade, 15" (CLX-15)
- VELVAC Rubber Cushion Clamp 1", 5/8W, 3/8M (021106)
- GROTE Ultra-Pin Receptacle, Die Cast Zinc (87220)
- GROTE Adapter, 7 Pole Round to 5 Pole Flat (82-2148)
- GROTE Socket, ISO, Split Pin, Nylon, 7-Pole (82-1043)
- GROTE Coiled Power Cord (87100)
- GROTE Socket w/20A Circuit Breaker, 7-Way (82-0850)
- GROTE Cable, Low Temp, 7 Cond, 6/12, 1/10, 100 ft. (82-5826)
- TIE DOWN MARINE Brkt-Pnl Glv 12, #86153 (86153)
- Grote Trailer & Towing Accessories