Shop All Power Cables
Grote
Non ABS Power Cord, 12 ft., Black
Mfr # 87020
Zoro # G3681851
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 12 ft.
- Connection Type Die-Cast Plugs
- Jacket Color Black
- Standards J2222, J560
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 87020
- Zoro # G3681851
- UPC # 089373009087
- Country of Origin Mexico
- Category Power Cables
Dimensions
Cord Length | 12 ft. |
Overall Length | 12 ft |
Wire Length | 12 ft |
Details
Item | Coiled Non ABS Power Cord |
Connection Type | Die-Cast Plugs |
Jacket Color | Black |
Standards | J2222, J560 |
Color | Black |
Finish | Die Cast Zinc |
Includes | Solid Brass Terminals, Zinc Die-Cast Plugs |
Product Type | Coiled Non ABS Power Cord |
Features | Abrasion Resistant, Adhesive Bonds Cable to Plug, Eliminating Need for Supporting Spring and Preventing Moisture From Entering The Back of the Plug, Chemical Resistant, Excellent Recoil Memory, Power Delivery, Resists Crushing and Acts As Potting to Seal Solid Brass Terminals From Moisture |
For Use With | Single or Double Trailers |
Material | Die Cast Zinc, EVA |
Description
Coiled Non ABS Power Cord, Product Type Coiled Non ABS Power Cord, Connection Type Die-Cast Plugs, For Use With Single or Double Trailers, Color Black, Material Die Cast Zinc, EVA, Wire Length 12 ft, Overall Length 12 ft, Height Not Applicable, Overall Width Not Applicable, Standards J2222, J560
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 6" L, 9/64" W, natural Plastic Cable Tie, Package quantity: 1000 (CT6NT40-C)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green, Slot Type: Solid (FS-500 GR 120.00)
- NVENT CADDY Beam Clamp, Electro Galvanized Steel, Size 1/2" (3000050EG)
- T&B Iron Ll 1-1/4In Conduit Outlet Bodies And Box (LL47)
- GROTE Non ABS Power Cord, 12 ft., Black (87110)
- GROTE Non ABS Power Cord, 15 ft., Black (87111)
- GROTE Power Cord, 15 ft., 1/8, 2/10, 4/12 ga. (87172)
- GROTE Power Cord, 15 ft., 1/10, 6/12 ga., 12", H (87023)
- GROTE Power Cord, 15 ft., 1/8, 2/10, 4/12 ga., 48 (87170)
- GROTE ABS Cable, 4/12, 2/10, 1/8 ga., 100 ft. (82-5621)
- TRIPP LITE Power Cord, 5-15P to 5-15R, 13A, 16AWG, 1ft (P024-001-13A)
- Grote Power Cables