Shop All Automotive Battery Accessories
Grote
Mounting Tie, Black, 16.2", 120lb., PK100
Mfr # 83-6117
Zoro # G9792161
Sold in multiples of 2 for $24.98
$24.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 83-6117
- Zoro # G9792161
- UPC # 621935027568
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | Cable Tie |
Accessory Type | Cable Tie |
Description
Cable Tie, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE (MAG00465)
- JABSCO Twist n' Lock Pump Assembly f/29090 & 29120 Series (29040-3000)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6830)
- BUYERS PRODUCTS Clear/Amber Dual Row 5 Inch LED Strobe Light (8891702)
- GROTE Heat Shrink Butt Connector, 16-14, PK1000 (88-2350)
- GROTE Fuse Tap, Mini, Gm, 3/16", PK25 (84-2917)
- GROTE Hose Hanger Clamps, 1/2" X 3/8" Id, PK25 (83-7017)
- GROTE Primary Wire, 12 Gauge, Green, 100 ft.Spool (87-6006)
- GROTE Battery Cable, Black 4/0 ga., 50 ft. (82-5716)
- GROTE Butt Connector, 6 Ga, PK10 (84-2980)
- GROTE Stud Locking Terminal, 4/0 Ga, 3/8", PK5 (84-9311)
- Grote Automotive Battery Accessories