Shop All Automotive Battery Terminal Components & Parts
Grote
Military Terminal, Bolt, Lead, Neg, PK5
Mfr # 84-9580
Zoro # G1303757
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Military
- Connection Material Lead
- Connection Type Top Post
- Features Low Profile Design, only 3/4" High; Long Bolt Permits Additional Power Connections
- Polarity Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 84-9580
- Zoro # G1303757
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Overall Width | 3 in |
Overall Length | 3/4 in |
Details
Item | Battery Terminal |
Alignment | Military |
Connection Material | Lead |
Connection Type | Top Post |
Features | Low Profile Design, only 3/4" High; Long Bolt Permits Additional Power Connections |
Polarity | Negative |
Standards | #A52425-1 and A52425-2 |
Attachment Location | Top |
Type | Battery Connectors |
Contact Material | Lead |
Description
Battery Terminal, Alignment Military, Connection Type Bolt, Top Post, Gauge Not Applicable, Color Code Not Applicable, Polarity Negative, Contact Material Lead, Overall Length 3/4 in, Overall Width 3 in, Overall Depth Not Applicable, Features Long Bolt Permits Additional Power Connections, Standards Mil-A-52425-1, Mil-A-52425-2, Attachment Location Top, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Hex Washer Head Tek Screw Assort, 295 PCS (8126)
- CLOYES Timing Kit, 9-4205S (9-4205S)
- MARYKATE 1 Oz. Hull and Bottom Cleaner Bottle, White, Concentrate (MK2032)
- BALDWIN FILTERS Air Filter, 9-1/8 x 11-7/32 in. (RS4806)
- GROTE Battery Clamps, 50 Amp, Black/Red, Pair (84-5000)
- GROTE Battery Tray Group 24 (84-9481)
- GROTE Alligator Clip, 5A, Black (84-5004)
- GROTE Two-Stud Mount Combination Lamp (50852)
- GROTE Battery Splice, 3/0 AWG, Orange, PK10 (84-9222)
- GROTE Univ Battery Terminal, 6 to 2/0ga, Brass (82-9126)
- QUICKCABLE Dual Post Terminal Protector, 1/0 Ga, PK5 (5712-005B)
- Grote Automotive Battery Terminal Components & Parts