Shop All Automotive Warning & Marker Lights
Grote
Mid-Turn, LED, Marker Lamp, Yellow
Mfr # 53493
Zoro # G0749165
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Lamp Type Led
- Sub-Category Clearance Marker Lights
- Length 6"
- Width 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 53493
- Zoro # G0749165
- UPC # 089373133591
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Length | 6" |
Width | 1-7/8" |
Length - Vehicle Lighting | 6 in |
Width - Vehicle Lighting | 2 in |
Depth | 2-15/16" |
Height - Vehicle Lighting | 2 1/2 in |
Overall Height | 2 3/8 in |
Overall Width | 6 in |
Overall Depth | 1 15/16 in |
Description
Clearance Marker Light, Light Type Marker Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 2 3/8 in, Overall Width 6 in, Standards FMVSS 108, SAE J914, SAE Lens Code E, E2, P2, Compatible Electrical Connection Manufacturer Model Number 66900, 66904, 66905, Current 0.35 to 0.82 A, Electrical Connection Male Pin Connector, Housing Material Polycarbonate, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Commercial Battery Box, Mounting Kit (120334-001)
- ILC Replacement for Osram Sylvania H15 64176 replacement light bulb lamp (H15 64176 OSRAM SYLVANIA)
- WEATHERTECH Cargo Liners/Black, 40469 (40469)
- OTC Ball Hone Set (7011)
- GROTE Clr/Mkr Lamp-Yellow-Retail Pack, 46543-5 (46543-5)
- GROTE Clearance/Marker Lamp, Lens Optic, Yellow (45823)
- GROTE Clearance/Marker Lamp, Thin Line, LED, Red (46922)
- GROTE Clearance Marker Light, LED, Red (49282)
- GROTE Clearance/Marker, 2.5In., PC Rated, LED, Red (46142)
- GROTE Lamp, Optic Lens, LED, 2.5 In., Red (G1032)
- GROTE Marker Lamp, Round, LED, Yellow (G1003)
- Grote Automotive Warning & Marker Lights