Shop All Automotive Warning & Marker Lights
Grote
MICRONOVA CLR/MKR
Mfr # 49281
Zoro # G4430942
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FMVSS 108
- Lighting Technology - Vehicle Lighting LED
- Lens Shape - Vehicle Lighting Round
- Lens Color - Vehicle Lighting White
- Mounting - Vehicle Lighting Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 49281
- Zoro # G4430942
- UPC # 089373182469
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Overall Diameter | 1 1/8 in |
Details
Item | MicroNova DOT Clearance Marker Light |
Standards | FMVSS 108 |
Lighting Technology - Vehicle Lighting | LED |
Lens Shape - Vehicle Lighting | Round |
Lens Color - Vehicle Lighting | White |
Mounting - Vehicle Lighting | Grommet |
Power Source | Male Bullet Terminals |
Lens Material | Acrylic |
Housing Material | Polycarbonate |
Lens Color | Clear |
Shape | Round |
Lighting Technology | LED |
Electrical Connection | Male Bullet Connector |
Current | 0.03 A |
Mount Style | Surface |
SAE Lens Code | PC |
Mount Type | Grommet |
Light Type | Clearance Light |
Description
MicroNova DOT Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Round, Mount Style Surface, Lens Color Clear, Mount Type Grommet, Overall Diameter 1 1/8 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code PC, Current 0.03 A, Electrical Connection Male Bullet Connector, Housing Material Polycarbonate, Lens Material Acrylic, Manufacturer Warranty Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUEST AC Universal Plug Holder - Black (150PHB)
- GROTE LED WRK LAMP, MULTI-VOLT, NEAR, PENDANT MN (64G11-5)
- WHEELOCK Silver Multitone Electronic Horn (MT4-12-24-S)
- HALTEC Air Chuck, 0 to 250 psi, 2 in. (H-4660A)
- GROTE Clearance/Marker, PC Rated, LED, Red (46132)
- GROTE Low-Profile Bar Lamp (49142)
- GROTE Marker Lamp, Oval With Reflector, Yellow (46713)
- GROTE Marker Lamp, ABS, Optic Lens, Yellow (78343)
- GROTE Clearance/Marker Lamp, Lens Optic, Red (45812)
- GROTE Clearance/Marker, 3" Center, Thin-Line, LED (65513)
- NORTH AMERICAN SIGNAL North American Signal 212 LED Revolving Lights (212LED-A)
- Grote Automotive Lighting