Shop All Automotive Battery Accessories
Grote
Maxi Fuse, 70A
Mfr # 82-ANX-70A
Zoro # G9789328
product price: $2.59
/ea
Sold in multiples of 8 for $20.72
$20.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type MAXI FUSE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-ANX-70A
- Zoro # G9789328
- UPC # 621935173975
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Accessories
Details
Item | MAXI FUSE |
Accessory Type | MAXI FUSE |
Description
MAXI FUSE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Recovery Strap, 6Inx20Ft, Yellow (RS1806NGX20)
- QUICKCABLE Adapter Nut, 5/16", PK10 (6024-010)
- SPICER Lockstrap, U-Joint, Driveshaft, 230323 (230323)
- ACDELCO Suspension Control Arm Bumper, 15835667 (15835667)
- GROTE Battery Jumper, 3 Lug, 2/0G, 13 5/8" Neg (84-9274)
- GROTE Bullet Receptacle, 16-14 Ga, .157", PK100 (83-2400)
- GROTE Vinyl Clamps, 1", PK100 (83-7036)
- GROTE Automotive Clamp Terminal, 6-2/0G, PK10 (84-9671)
- GROTE Primary Wire, 12 Gauge, White, 100 ft.Spool (87-6007)
- GROTE Mini ATO Fuse Holder, 20 Amp, 14GA, Cap (82-2208)
- OPTIMATE OptiMATE Lithium, TM-271, 12.8V 9.5A / 16V 7.5A charger for LiFePO4 (TM-271V2)
- Grote Automotive Battery Equipment