Shop All Turn Signal Lights, and Side Marker Lights
Grote
Marker Lamp, With Reflector, Single, Ylw
Mfr # 46393
Zoro # G3378907
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Lighting Technology - Vehicle Lighting Incandescent
- Height - Vehicle Lighting 2 1/8 in
- Width - Vehicle Lighting 7/8 in
- Length - Vehicle Lighting 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 46393
- Zoro # G3378907
- UPC # 089373445748
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 2 1/8 in |
Width - Vehicle Lighting | 7/8 in |
Length - Vehicle Lighting | 3 7/8 in |
Overall Height | 2 1/8 in |
Overall Width | 3 7/8 in |
Overall Depth | 7/8 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Rectangular, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 2 1/8 in, Overall Width 3 7/8 in, Standards FMVSS 108, SAE Lens Code A, P2, P3, Current 0.27 A, Electrical Connection Blunt Cut Wires, Features Corrosion Resistant, Housing Material Polypropylene, Includes Built-In Reflector, Installation Type Permanent, Lens Material Acrylic, Manufacturer Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY Hubcap Lock Remover GM (LT400-18)
- MARADYNE FLUID POWER GROUP Filter Hd, 50 Series, 1-1/4"NPT, Rtrn Inductor (50044A)
- BILSTEIN Audi Tt 09-08/Tt Quattro 13-08 Shock Absorber, 19-170084 (19-170084)
- WEATHERTECH No Drill Mud Flaps, Black, 120088, Molded Plastic, Black (120088)
- GROTE Stt Lamp- Red-Led- Oval- Surface Mnt- Re, 52592-5 (52592-5)
- GROTE Marker Lamp, Oval No Splice, 2 Bulb, Red (45432)
- GROTE Marker Lamp, LED Low Profile, Red (47262)
- GROTE Towing Kit, Economy, Magnetic Base, 12 Volt (65730-5)
- GROTE Grommet-Rubber-For Stt-Bulk Pack, 91740-3 (91740-3)
- GROTE Cab Marker Lamp, Aerodynamic, Yellow (46813)
- SYMTECH Headlamp Alignment System, SCA1 (SYMSCA1)
- Grote Automotive Headlight, Signal & Tail Light Assemblies