Shop All Automotive Warning & Marker Lights
Grote
Marker Lamp, Turtleback, No Splice, Yellow
Mfr # 45443
Zoro # G1864886
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Lamp Type incandescent
- Sub-Category Clearance Marker Lights
- Length 5-7/8"
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 45443
- Zoro # G1864886
- UPC # 089373001074
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Length | 5-7/8" |
Width | 2" |
Width - Vehicle Lighting | 1 in |
Length - Vehicle Lighting | 5 7/8 in |
Height - Vehicle Lighting | 2 in |
Depth | 1" |
Overall Height | 2 in |
Overall Width | 1 in |
Overall Depth | 1 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Rectangular, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 1 in, Standards FMVSS 108, SAE Lens Code P2, Current 0.66 A, Features Corrosion Resistant, Housing Material Polypropylene, Installation Type Permanent, Lens Material Polycarbonate, Manufacturer Warranty 1 yr, Number of Bulbs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFE POWER A/F PDS; 5FX(9X7-1/2)BX(6-3/4X5-1/2)TX6-7/8H IN (21-91064)
- SPRINGFIELD Springfield 2100034 2-3/8" U-Stem Handle Assembly (2100034)
- BALDWIN FILTERS Air Filter, 8-27/32" L, 7-27/32" W, 13/32"H (PA30269)
- SHURFLO Shurflo 244-3926 Elbow Fitting Wingnut Swivel - Nylon 1/2"-14 Npt (F) X 1/2" Barb (244-3926)
- GROTE Lamp, LED, 2-1/2 In, Yellow, Clear Lens (G1043)
- GROTE Clr/Mkr Lamp-Yellow-Hi Count-Led, G1503 (G1503)
- GROTE Marker Lamp, Round, LED, Yellow (G1003)
- GROTE Clearance Marker Light, LED, Yellow (49453)
- GROTE Clearance Marker Light, LED, Red (45302)
- GROTE Clearance/Marker Lamp, PC Rated, Yellow (47233)
- TRUCK-LITE 30 Series, Incandescent, Red Round, 1 Bulb, Marker Clearance Light, PC, PL-10, 12V (30200RP)
- Grote Automotive Warning & Marker Lights