Shop All Turn Signal Lights, and Side Marker Lights
Grote
Marker Lamp, Surface, Single Bulb, Red
Mfr # 45412
Zoro # G1654886
original price:
$5.95
16% off
new price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lighting Technology - Vehicle Lighting Incandescent
- Height - Vehicle Lighting 1 in
- Diameter - Vehicle Lighting 2 1/2 in
- Mounting - Vehicle Lighting Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 45412
- Zoro # G1654886
- UPC # 089373001029
- Country of Origin Mexico
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 1 in |
Diameter - Vehicle Lighting | 2 1/2 in |
Overall Diameter | 2 1/2 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Round, Mount Style Surface, Lens Color Red, Mount Type Screw, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, PC, Current 0.33 A, Electrical Connection Blunt Cut Wires, Features Wedge Base Bulb, Housing Material Polypropylene, Includes 2 CP Wedge-Base Bulb, Installation Type Permanent, Lamp Life 12,000 hr, Lens Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS OEM Replacement Belt For Simplicity 1696600-00, 1696742-00 1732954SM; (266-325)
- LUMAPRO Miniature Lamp, 90, 7.5W, G6, 13V, PK10 (90-10PK)
- DAYCO Auto V-Belt, Industry Number 11A0890 (15350)
- C.E. SMITH Pkg Trailer Hub Kit, 1 in. Tapped 4 x 4 (13100)
- GROTE Utility Trailer Lighting Kit (65320-5)
- GROTE Stt Lamp- Red- Single-Face-Double Contac, 50642 (50642)
- GROTE Clearance/Marker Lamp, Low Profile, Yellow (45713)
- GROTE Stt- Yel- Hi Cnt-Led- 2 Sided- W/Side Mk Hi Count Led, G5543 (G5543)
- GROTE Clearance and Marker Lamp, Red, Oval (45582)
- GROTE Stt Lamp-Red-Rect.-Low Profile-Kit, 65300-5 (65300-5)
- SPEC-D TUNING 03-06 Chevrolet Silverado Altezza Tail Light Smoke (LT-SIV03G-TM)
- Grote Turn Signal Lights, and Side Marker Lights