Shop All Automotive Warning & Marker Lights
Grote
Marker Lamp, Reflector, 2-1/2 In, Yellow
Mfr # 45833
Zoro # G1324617
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Voltage 12
- Lamp Type incandescent
- Includes Built-In Reflector
- Sub-Category Clearance Marker Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 45833
- Zoro # G1324617
- UPC # 089373001180
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Diameter - Vehicle Lighting | 2 1/2 in |
Height - Vehicle Lighting | 3/4 in |
Depth | 3/4" |
Diameter | 2-1/2" |
Overall Diameter | 2 1/2 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Round, Lens Color Amber, Mount Type Bracket, Grommet, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code A, P2, P3, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.33 A, Electrical Connection PL-10 Connector, Features Hermetic Lens to Housing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRMI PLGR 12V 9T (17586N)
- OTC Leak Dectector Tester Kit (6522)
- OTC Clutch Spring Compressor (7024)
- SPECIALTY PRODUCTS CO Alignment Camber Bushing, 66050 (66050)
- GROTE Clr/Mkr Lamp-Yellow-Retail Pack, 46543-5 (46543-5)
- GROTE Clr/Mkr, Yel, Led, Micronova Pc W/Grommet (47973)
- GROTE Lamp, LED, L 2-1/2 In, W 3/4 In, Red (G1042)
- GROTE Clearance/Marker Lamp, Red (46412)
- GROTE Lamp, Led Clearance/Marker, Hi-Count 2-1/2 13-Diode Beehive, Yellow (G1083)
- GROTE Lamp, Optic Lens, LED, 2.5 In., Red (G1032)
- GROTE Marker Lamp, LED, Beehive, 2 In, 9 Diode, Ylw (G3093)
- Grote Automotive Lighting