Shop All Turn Signal Lights, and Side Marker Lights
Grote
Marker Lamp, Rectangular, Yellow
Mfr # 47053
Zoro # G2304976
original price:
$7.11
32% off
new price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Lighting Technology - Vehicle Lighting Incandescent
- Height - Vehicle Lighting 2 1/4 in
- Width - Vehicle Lighting 1 3/4 in
- Length - Vehicle Lighting 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 47053
- Zoro # G2304976
- UPC # 089373121086
- Country of Origin Taiwan, Province of China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 2 1/4 in |
Width - Vehicle Lighting | 1 3/4 in |
Length - Vehicle Lighting | 3 3/4 in |
Length | 3-3/4" |
Depth | 1-3/4" |
Width | 2-1/4" |
Overall Depth | 1 3/4 in |
Overall Height | 2 1/4 in |
Overall Width | 3 3/4 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Rectangular, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Width 3 3/4 in, Standards FMVSS 108, SAE Lens Code P2, Current 0.27 A, Electrical Connection Blunt Cut Wires, Features Chrome Plated Housing, Socket Hole, Housing Material Polypropylene, Installation Type Permanent, Lens Material Acrylic, Manufacturer Warranty 1 yr, Number of Bulbs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRAM OE Replacement (CA9997)
- VICTRON ENERGY BCD 802 2 batteries 80A (combiner diode) (BCD000802000)
- STENS Oem Replacement Belt For Mtd 642 And 644 Snowblowers 954-0346 754-0346 (265-013)
- WESTWARD Hand Jack, 20 tons, 1/2in. Stroke L (3CFL1)
- GROTE Lamp, Square Corner, 13-Diode, LED, Ylw (G4603)
- GROTE Clearance and Marker Lamp, Red, Oval (45582)
- GROTE Turn Lamp- Yel- 24V- Gmt Mnt- Snovaled-, 52073 (52073)
- GROTE Clearance/Marker Lamp, Aluminum, Red (46282)
- GROTE Marker Lamp, LED Low Profile, Yellow (47263)
- GROTE Clearance/Marker Lamp, Low Profile, Yellow (45713)
- SPEC-D TUNING 06-12 Chevrolet Impala Halo Projector Headlight (2LHP-IPA06G-TM)
- Grote Turn Signal Lights, and Side Marker Lights