Shop All Automotive Warning & Marker Lights
Grote
Marker Lamp, PC Rated 3 In Thin-line, Red
Mfr # 47462
Zoro # G3449643
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Sub-Category Clearance Marker Lights
- Length 3-7/8"
- Width 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 47462
- Zoro # G3449643
- UPC # 089373107783
- Country of Origin Canada
- Category Automotive Warning & Marker Lights
Dimensions
Length | 3-7/8" |
Width | 7/8" |
Width - Vehicle Lighting | 1 1/4 in |
Depth | 1-1/4" |
Height - Vehicle Lighting | 7/8 in |
Length - Vehicle Lighting | 3 3/4 in |
Overall Height | 1 1/4 in |
Overall Width | 3 7/8 in |
Overall Depth | 7/8 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Red, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 1 1/4 in, Overall Width 3 7/8 in, Standards FMVSS 108, SAE Lens Code P2, PC, Compatible Electrical Connection Manufacturer Model Number 66930, 66931, 66932, Current 0.12 A, Electrical Connection Faston Tab, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (60050)
- SEACHOICE Twisted Nylon Rope, White, 1/4" x 600' (40790)
- SKF Shaft Seal, 1-3/8 x 2-27/32 x 5/16", CRW1, NBR (13920)
- BUBBA ROPE 5/16" NEXGEN GATOR-JAW SYN SHACKLE UTV/SXS (176747)
- GROTE Warning Light, LED, Red, Mag, Rnd, 4-1/4 Dia (77912)
- GROTE Clearance/Marker Lamp, 19 Style, Red (47092)
- GROTE Marker Lamp, Reflector, 2-1/2 In, Yellow (45833)
- GROTE Marker Lamp, Oval With Reflector, Red (45932)
- GROTE Clearance Marker Light, LED, Yellow, 12VDC (49333)
- GROTE Clearance/Marker Lamp, M1 Series, Yellow (47773)
- ECCO LED Rotator Beacon, Amber, 1 Bolt/Flexi (EB7816A)
- Grote Automotive Lighting