Shop All Automotive Warning & Marker Lights
Grote
Marker Lamp, Oval With Reflector, Yellow, Width: 2"
Mfr # 45933
Zoro # G3285204
original price:
$5.72
33% off
new price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Voltage 12
- Lamp Type incandescent
- Includes Built-In Class A Reflector
- Sub-Category Clearance Marker Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 45933
- Zoro # G3285204
- UPC # 089373001203
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Length | 4" |
Width | 2" |
Height - Vehicle Lighting | 2 in |
Length - Vehicle Lighting | 4 in |
Diameter - Vehicle Lighting | 2 1/2 in |
Width - Vehicle Lighting | 1 in |
Depth | 31/32" |
Overall Height | 2 in |
Overall Width | 4 in |
Overall Depth | 1 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Oval, Lens Color Amber, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 4 in, Standards FMVSS 108, SAE Lens Code A, P2, Compatible Electrical Connection Manufacturer Model Number 67120, Current 0.66 A, Electrical Connection Blunt Cut Wires, Features Built-In Class A Reflector, Corrosion Resistant, Housing Material Polypropylene, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Radial Seal Air Filter, 49295 (49295)
- GATES Engine Timing Belt 1994-2001 Acura Integra 1.8L, T247RB (T247RB)
- TRAMEC SLOAN Air Brake Fitting, Screw Together, 3/8Pipe (A66)
- MOTORCRAFT Blade Asy - Wiper, Ww2803 (WW2803)
- GROTE Clearance/Marker Lamp, Thin Line, LED, Red (46902)
- GROTE Clearance/Marker Lamp, Double Bulb, Red (46742)
- GROTE Clearance/Marker Lamp, 3" Center, LED, Ylw (47463)
- GROTE Clr/Mkr- Red- Rslbl- Incand- Stud Mnt- R, 46982-5 (46982-5)
- GROTE Clearance/Marker, 3" Center, Thin-Line, LED (65513)
- GROTE Marker Lamp, 2-1/2 In, PC Rated, LED, Red (47232)
- GROTE Marker Lamp, Oval With Reflector, Red (46712)
- Grote Automotive Lighting