Shop All Turn Signal Lights, and Side Marker Lights
Grote
Marker Lamp, LED Low Profile, Yellow
Mfr # 47263
Zoro # G0245953
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Oval
- Lighting Technology - Vehicle Lighting LED
- Height - Vehicle Lighting 1 3/4 in
- Width - Vehicle Lighting 1 3/4 in
- Length - Vehicle Lighting 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 47263
- Zoro # G0245953
- UPC # 089373470658
- Country of Origin United States
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 1 3/4 in |
Width - Vehicle Lighting | 1 3/4 in |
Length - Vehicle Lighting | 5 in |
Width | 1-9/16" |
Depth | 7/16" |
Length | 5" |
Overall Depth | 1 9/16 in |
Overall Width | 5 in |
Overall Height | 1 3/4 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 1 3/4 in, Overall Width 5 in, Standards FMVSS 108, SAE Lens Code A, P2, Current 0.06 A, Electrical Connection Male Bullet Connector, Features Built-In Reflector, Housing Material Polypropylene, Includes Built-In Reflector, Installation Type Permanent, Lens Material Acrylic, Manufacturer Warranty 10 yr, Number of Bulbs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN HP600 High Pressure Valve Stem(25pcs. Per box) (96351)
- ROADPRO Fiberglass CB Antenna, 3ft. (RPPS-3B)
- GEARWRENCH 7 Piece Axle Nut Set (41650)
- GROTE LIGHTING CORROSION RESISTANT SEALANT-4 OZ. TUBE (99170)
- GROTE Clearance/Marker Lamp, Narrow Rail, Ylw (45173)
- GROTE Stt- Red- Licnse Window- Us 440- Lh- Ret Stt Lamp, 52312-5 (52312-5)
- GROTE Stt Lamp- Red- Sentry Cntr High Mnt- Sto, 54012 (54012)
- GROTE Lamp, Square Corner, 13-Diode, LED, Red (G4602)
- GROTE Marker Lamp, Surface, Single Bulb, Red (45412)
- GROTE Lamp, Turtleback, LED, 8 Diode, Red (G2102)
- SPEC-D TUNING 04-12 Chevrolet Colorado Corner Lights Black (2LC-COL04JM-TM)
- Grote Automotive Headlight, Signal & Tail Light Assemblies