Shop All Automotive Warning & Marker Lights
Grote
Marker Lamp, LED Dual Intensity, Red
Mfr # 49252
Zoro # G2157251
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Voltage 12
- Features Replaceable Lens
- Standards FMVSS 108
- Lens Shape - Vehicle Lighting Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 49252
- Zoro # G2157251
- UPC # 089373135984
- Country of Origin Canada
- Category Automotive Warning & Marker Lights
Dimensions
Length - Vehicle Lighting | 3 3/4 in |
Height - Vehicle Lighting | 7/8 in |
Overall Height | 7/8 in |
Overall Width | 3 7/8 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Red, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 7/8 in, Overall Width 3 7/8 in, Standards FMVSS 108, SAE Lens Code P2, PC, Compatible Electrical Connection Manufacturer Model Number 66870, Current 0.06 A, Electrical Connection Male Pin Connector, Features Replaceable Lens, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Spark Plug, R42Lts (R42LTS)
- VELVAC Male Connector, 1/8"x1/16" (012016)
- BALDWIN FILTERS Fuel Filter, 4-5/8 in. L x 2-1/8 in. dia. (PT23090-MPG)
- DAYCO Auto V-Belt, Industry Number 11A0785 (15310)
- GROTE Bar Lamp, LED Hylite ID, Red (49242-5)
- GROTE Clearance/Marker Lamp, Lens Optic, Yellow (45823)
- GROTE Clearance Marker Light, LED, Yellow (45303)
- GROTE Bar Lamp, Low-Profile, Square Style (49082)
- GROTE Marker Lamp, Turtleback, No Splice, Yellow (45443)
- GROTE Clearance/Marker Lamp, 2.5In., LED, Yellow (47123)
- ECCO Rotating Beacon, Polycarbonate, 5-3/4" H (5813A)
- Grote Automotive Lighting