Shop All Automotive Warning & Marker Lights
Grote
Marker Lamp, LED, Beehive, 2 In, 9 Diode, Red
Mfr # G3092
Zoro # G1416572
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Sub-Category Clearance Marker Lights
- Type 9 Diode
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # G3092
- Zoro # G1416572
- UPC # 089373123448
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Diameter | 2" |
Diameter - Vehicle Lighting | 2 in |
Depth | 2" |
Width - Vehicle Lighting | 1 5/8 in |
Overall Height | 1 5/8 in |
Overall Diameter | 2 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Cone, Lens Color Red, Mount Type Twist-On, Overall Diameter 2 in, Overall Height 1 5/8 in, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.04 A, Electrical Connection PL-10 Connector, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC X-Tra Seal 4"L Self-Vulcanizing Rope Plugs, Pkg. of 60 (12-360/60)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- SUR&R Tubing Pliers, For 3/16" and 1/4" Lines (TP14316)
- GLOBAL INDUSTRIAL 6 Bolt On Vehicle Fan, 294 CFM, 12V, 2 Speed (800508)
- GROTE Clearance/Marker Lamp, 3" Center, LED, Red (47242)
- GROTE Lamp, LED, 2-1/2 In, Yellow, Clear Lens (G1043)
- GROTE Lamp, Square Corner, 2 Bulb, Duramold, Red (46792)
- GROTE Marker Lamp, LED, 3 Diode, Red (G1902)
- GROTE Bar Lamp (49042)
- GROTE Clearance/Marker, PC Rated, LED, Red (46132)
- ECCO SAFETY GROUP LIGHTBAR MOUNTING KIT 12 SERIES FORD TRUCK F150 2015-C (A1234RMK)
- Grote Automotive Warning & Marker Lights