Shop All Automotive Warning & Marker Lights
Grote
Marker Lamp, LED, Beehive, 2-1/2 In, Red
Mfr # G1082
Zoro # G2148237
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Voltage 12
- Lamp Type Led
- Sub-Category Clearance Marker Lights
- Type 9 Diode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # G1082
- Zoro # G2148237
- UPC # 089373132563
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 2 3/8 in |
Diameter - Vehicle Lighting | 2 1/2 in |
Diameter | 2-1/2" |
Depth | 2-1/2" |
Overall Diameter | 2 1/2 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Cone, Lens Color Red, Mount Type Twist-On, Overall Diameter 2 1/2 in, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.04 A, Electrical Connection PL-10 Connector, Features Hermetic Lens to Housing Seal, Twist-On Mounting, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH ICON Wiper Blade (22OE)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 5% VLT (24” in x 10’ ft Roll) (CAR-24-10-05)
- MAIN FILTER MP FILTRI CSGW150P10A Replacement/Interchange Spin-On Filter (MF0058071)
- OTC Lifting Sling, 2,000 lb.Capacity (205049)
- GROTE Lamp, LED, L 2-1/2 In, W 3/4 In, Red (G1042)
- GROTE Clearance Marker Light, LED, Yellow (45303)
- GROTE Marker Lamp, Oval With Reflector, Red (46712)
- GROTE Clr/Mkr- Yel- Mcrnv Led- Dual Int- P2- W Clr/Mkr Lamp, 49383 (49383)
- GROTE Clearance/Marker Lamp, Thin Line, LED, Red (46922)
- GROTE Low-Profile Bar Lamp (49142)
- DAYTON Warning Light, Yellow, LED, Stud (26ZT51)
- Grote Automotive Lighting