Shop All Automotive Warning & Marker Lights
Grote
Marker Lamp, LED, 3 Diode, Yellow
Mfr # G1903
Zoro # G1282811
original price:
$9.69
5% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Lamp Type Led
- Sub-Category Clearance Marker Lights
- Length 3-13/16"
- Width 1-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # G1903
- Zoro # G1282811
- UPC # 089373122724
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 3-13/16" |
Width | 1-3/16" |
Width - Vehicle Lighting | 3/4 in |
Depth | 7/8" |
Height - Vehicle Lighting | 1 in |
Length - Vehicle Lighting | 3 3/4 in |
Overall Height | 7/8 in |
Overall Depth | 1 1/4 in |
Overall Width | 3/4 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Amber, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 7/8 in, Overall Width 3/4 in, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66980, 66981, 66982, Current 0.06 A, Electrical Connection Male Pin Connector, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 4-13/16 In (PT434)
- SOLAS Amita 3 3-Blade Propeller For Yamaha, 12in Pitch (3311-114-12)
- BALDWIN FILTERS Oil or Hydraulic Filter, 5-13/32 In (BT259)
- BOSCH Air Filter, 5486WS (5486WS)
- GROTE Marker Lamp, Knapheide Style, Yellow (45233)
- GROTE Lamp, Led Clearance/Marker, Hi-Count 2-1/2 13-Diode Beehive, Yellow (G1083)
- GROTE Clearance Marker Light, LED, Red (54722)
- GROTE Clearance/Marker Lamp, Optic Lens, LED, Ylw (47163)
- GROTE Clr/Mkr- Yel- Mcrnv Led- Dual Int- P2- W Clr/Mkr Lamp, 49383 (49383)
- GROTE Clr/Mkr Lmp- 2.5- Oval- Yel- Supernova L Clr/Mkr Lamp, 47013 (47013)
- NTK Side Marker Light Connector, 1P1425 (1P1425)
- Grote Automotive Warning & Marker Lights