Shop All Automotive Warning & Marker Lights
Grote
Marker Lamp, LED, 3 Diode, Red
Mfr # G1502
Zoro # G1707282
original price:
$7.19
14% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Voltage 12
- Lamp Type Led
- Sub-Category Clearance Marker Lights
- Length 2-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # G1502
- Zoro # G1707282
- UPC # 089373131979
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 2-5/8" |
Width | 1-1/4" |
Depth | 4/5" |
Length - Vehicle Lighting | 2 5/8 in |
Width - Vehicle Lighting | 3/4 in |
Height - Vehicle Lighting | 1 1/4 in |
Diameter - Vehicle Lighting | 2 1/2 in |
Overall Height | 1 1/4 in |
Overall Depth | 13/16 in |
Overall Width | 2 5/8 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Red, Mount Type Bracket, Grommet, Overall Diameter Not Applicable, Overall Height 1 1/4 in, Overall Width 2 5/8 in, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.06 A, Electrical Connection PL-10 Connector, Housing Material Polycarbonate, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER 14-16 Audi A3-Tt/Vw Beetle-Golf-Jetta-Pa Fuel Filtr Elmt, Pu8028 (PU8028)
- SPEC-D TUNING 00-04 Ford Focus Euro Headlight Chrome Housing (2LH-FOC00-RS)
- A & I PRODUCTS Tensioner, Belt 8" x4" x3" (A-RE52490)
- ENERPAC GBJ010A, 11 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ010A)
- GROTE Clearance Marker Light, LED, Red (49262)
- GROTE Marker Lamp, Turtleback, No Splice, Red (45442)
- GROTE Clr/Mkr Lmp- 2.5- Oval- Yel- Supernova L Clr/Mkr Lamp, 47013 (47013)
- GROTE Clr/Mkr Lamp - Clr/Mkr, Yel, Led, Round, Micronova P2 (49323)
- GROTE Clearance Marker Light, LED, Yellow (54663)
- GROTE Clearance/Marker Lamp, 2.5In., LED, Red (47122)
- GROTE Bar Lamp, LED Hylite ID, Red (49242-5)
- Grote Automotive Warning & Marker Lights