Shop All Turn Signal Lights, and Side Marker Lights
This Product is Discontinued
Grote
Marker Lamp, Armored, Yellow (Discontinued)
Mfr # 45013
Zoro # G2200475
This Product is Discontinued
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Lighting Technology - Vehicle Lighting Incandescent
- Height - Vehicle Lighting 2 in
- Width - Vehicle Lighting 1 1/2 in
- Length - Vehicle Lighting 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 45013
- Zoro # G2200475
- UPC # 089373000862
- Country of Origin Taiwan, Province of China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 5 3/8 in |
Depth | 1-1/2" |
Length | 5-3/8" |
Width | 2" |
Overall Depth | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Height | 2 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Rectangular, Lens Color Amber, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 1 1/2 in, Standards FMVSS 108, SAE Lens Code P2, P3, PC, Compatible Electrical Connection Manufacturer Model Number 68080, Current 0.59 A, Housing Material Steel, Installation Type Permanent, Lens Material Acrylic, Manufacturer Warranty 1 yr, Number of Bulbs 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.