Shop All Automotive Warning & Marker Lights
Grote
Marker Lamp, ABS, Optic Lens, Yellow
Mfr # 78343
Zoro # G0652102
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Voltage 12
- Lamp Type incandescent
- Includes ABS Lamp
- Sub-Category Clearance Marker Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 78343
- Zoro # G0652102
- UPC # 089373181608
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Diameter - Vehicle Lighting | 2 1/2 in |
Diameter | 2-1/2" |
Width - Vehicle Lighting | 3/4 in |
Depth | 3/4" |
Overall Depth | 3/4 in |
Overall Diameter | 2 1/2 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Round, Lens Color Amber, Mount Type Bracket, Grommet, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, P3, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.33 A, Electrical Connection PL-10 Connector, Features Hermetic Lens to Housing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Kg2082 - 1990-1996 Chevrolet Corvette Belt Weatherstrip Kit (KG2082)
- HUSKY LINER 80-96 BRONCO FS 2DR & FS & 97 HD P/U ONLY FLOOR LINERS BLK (33001)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-27/32"x3"x2-27/32" (B421)
- MSD IGNITION BLASTER 2 COIL (8202)
- GROTE Clr/Mkr Lamp-Red-Low Profile W/Bezel, 45662 (45662)
- GROTE Mid-Turn, LED, Marker Lamp, Yellow (53493)
- GROTE Bar Lamp, Low-Profile, Square Style (49082)
- GROTE Clearance/Marker Lamp, Optic Lens, LED, Ylw (47163)
- GROTE Clearance/Marker, 3" Center, Thin-Line, LED (65512)
- GROTE Marker Lamp, Knapheide Style, Yellow (45233)
- MAXXIMA Clearance Marker Light, Amber, Round (M16280Y)
- Grote Automotive Warning & Marker Lights