Shop All Automotive Warning & Marker Lights
Grote
Marker Lamp, 2-1/2 In, Beehive, LED, Ylw
Mfr # 47223
Zoro # G3219501
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Lamp Type Led
- Sub-Category Clearance Marker Lights
- Features Hermetic Lens to Housing Seal
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 47223
- Zoro # G3219501
- UPC # 089373468549
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Diameter | 2-1/2" |
Depth | 1-15/16" |
Diameter - Vehicle Lighting | 2 1/2 in |
Width - Vehicle Lighting | 1 3/4 in |
Overall Height | 1 15/16 in |
Overall Diameter | 2 1/2 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Cone, Lens Color Amber, Mount Type Bracket, Grommet, Overall Diameter 2 1/2 in, Overall Height 1 15/16 in, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.06 A, Electrical Connection PL-10 Connector, Features Hermetic Lens to Housing Seal, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 18x18x36 Pro Series Smooth Aluminum Underbody Truck Box with Diamond Tread Door (1706505)
- ECCO Audible Device, Medium, 68Db, 12-48Vdc (209120-E)
- TIMKEN Differential Pinion Bearing - Rear Inner, HM807046 (HM807046)
- DELPHI Steering Tie Rod End, Ta2192 (TA2192)
- GROTE Clearance Marker Light, LED, Red (49262)
- GROTE Clearance/Marker Lamp, LED, Red (47072)
- GROTE Clr/Mkr Lamp-Red-Low Profile W/Bezel, 45662 (45662)
- GROTE M5 Litekit- Red-Led W/.180 Bullets&Bezel M5 Lite Kit, 47912 (47912)
- GROTE Clr/Mkr, Red, Led, Rnd, Micronovap2 W/Grmt (49322)
- GROTE Thin-Line LED Bar Lamp (49122)
- GROTE Clearance/Marker Lamp, ABS, LED, Yellow (78453)
- Grote Automotive Lighting