Shop All Automotive Warning & Marker Lights
Grote
Marker Lamp, 2-1/2 In, Beehive, LED, Red
Mfr # 47222
Zoro # G3142553
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Hermetic Lens to Housing Seal
- Standards FMVSS 108
- Manufacturer Warranty - Vehicle Lighting 10 Year Warranty
- Lens Shape - Vehicle Lighting Cone
- Number of LEDs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 47222
- Zoro # G3142553
- UPC # 089373468525
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Diameter - Vehicle Lighting | 2 1/2 in |
Width - Vehicle Lighting | 1 3/4 in |
Overall Height | 1 15/16 in |
Overall Diameter | 2 1/2 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Cone, Lens Color Red, Mount Type Bracket, Grommet, Overall Diameter 2 1/2 in, Overall Height 1 15/16 in, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.06 A, Electrical Connection PL-10 Connector, Features Hermetic Lens to Housing Seal, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS $3/16" Brake Line Kit (1) (SRRBR-EZ316)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 5% VLT (36” in x 20’ ft Roll) (430-3620)
- BUYERS PRODUCTS Pre-Wired Triple Switch Panel with Aluminum Bracket (6391003)
- PEAK Diesel Exhaust Fluid, Blue DEF, Tote, 330 Gal, API/ISO-22241-1 (DEF330P)
- GROTE Marker Lamp, LED Dual Intensity, Yellow (49253)
- GROTE Bar Lamp, LED Hylite ID, Red (49242-5)
- GROTE Marker Lamp, Oval With Reflector, Red (46712)
- GROTE Clearance/Marker Lamp, Lens Optic, Yellow (45813)
- GROTE Marker Lamp, Turtleback, No Splice, Yellow (45443)
- GROTE Bar Lamp, LED Markers, Red (49182)
- FEDERAL SIGNAL Beacon Light, Open Style, 5-45/64 in. H (420223-02)
- Grote Automotive Lighting