Shop All Wire Connectors
Grote
Male Plug-in Pin Pigtail
Mfr # 66816
Zoro # G0706684
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Length 6 in
- Wire Type Copper
- Min. Wire Size 10 AWG
- Connector Type Male Pin Connector, Slim-Line 0.18 in Male Bullet/Ring Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 66816
- Zoro # G0706684
- UPC # 089373470498
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 6 in |
Min. Wire Size | 10 AWG |
Length (Straight Wireway) | 6 in |
Overall Length | 6 in |
Wire Length | 5 in |
Wire Sizes Included | 14 AWG |
Details
Color | Blue |
Wire Type | Copper |
Item | Pigtail |
Connector Type | Male Pin Connector, Slim-Line 0.18 in Male Bullet/Ring Terminal |
Type | 3 Wire, 90 Degree, For Male Pin |
Features | 90 Degrees Plug, Grease Grooves, Moisture and Corrosion Resistant |
Number of Connectors | 4 |
Number of Wires | 3 |
Wire Material | GPT |
Compatible Product Type | Stop, Turn, Tail Lights |
Product Type | Pigtail |
Description
Pigtail, Product Type Pigtail, Connector Type Male Pin Connector, Slim-Line 0.18 in Male Bullet/Ring Terminal, Number of Wires 3, Wire Length 5 in, Number of Connectors 4, Compatible Product Type Stop, Turn, Tail Lights, Wire Sizes Included 14 AWG, Color Blue, Features 90 Degrees Plug, Grease Grooves, Moisture and Corrosion Resistant, Overall Length 6 in, Standards -, Wire Material GPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262I)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVU14-187DFK)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- MURR ELEKTRONIK M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 2m (7000-40881-2260200)
- GROTE Weather Pack Connectors, Metri-Pack, PK10 (84-2035)
- GROTE Weather Pack Connectors, Nylon Four, PK5 (84-9460)
- GROTE Sealed Marker Lamp Pigtail (67050)
- GROTE Pigtail, Double Seal, Standard 0.180 Male (67071)
- GROTE LED Pigtail, Chassis Ground, 5 In (66930)
- GROTE Male Pin Plug In (66815)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Female Slip Ons 20PK (60856)
- Grote Wire Connectors