Shop All Wire Connectors
Grote
Male Pin Plug In
Mfr # 66815
Zoro # G0955211
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Connector Type Slim-Line 0.18 in Male Bullet, Straight Male Pin
- Length (Straight Wireway) 6 in
- Features Grease Grooves, Moisture and Corrosion Resistant
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 66815
- Zoro # G0955211
- UPC # 089373010441
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 6 in |
Length (Straight Wireway) | 6 in |
Overall Length | 6 in |
Wire Length | 5 in |
Wire Sizes Included | 14 AWG |
Details
Item | Pigtail |
Connector Type | Slim-Line 0.18 in Male Bullet, Straight Male Pin |
Features | Grease Grooves, Moisture and Corrosion Resistant |
Number of Wires | 3 |
Product Type | Pigtail |
Number of Connectors | 4 |
Wire Material | GPT |
Compatible Product Type | Stop, Turn, Tail Lights |
Description
Pigtail, Product Type Pigtail, Connector Type Slim-Line 0.18 in Male Bullet, Straight Male Pin, Number of Wires 3, Wire Length 5 in, Number of Connectors 4, Compatible Product Type Stop, Turn, Tail Lights, Wire Sizes Included 14 AWG, Color -, Features Grease Grooves, Moisture and Corrosion Resistant, Overall Length 6 in, Standards -, Wire Material GPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB4FD33)
- EUCHNER Locking Safety Switch, For CET 1-AR Serie (CET1-AR-CRA-CH-50X-SG-105763)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/4" x 100FT- Gray (HS2-075-100-GY)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1 to 3.75 In L (E50KL201SPL)
- GROTE Pigtail, Y Adaptor, Female To Two Female (66810)
- GROTE Sentry Pigtail (66905)
- GROTE 3-Wire Connector, Fem Pin to Hard Shell (66860)
- GROTE Pigtail, Adaptor, Male Pin To Female Pin (66831)
- GROTE Weather Pack Cable Seals, 16-14Gaug, PK10 (84-2082)
- GROTE Main Harness, 35 Foot, Blue (66080)
- SIMPSON STRONG-TIE G185 2x1 Angle ZMax (A21Z)
- Grote Wire Connectors & Disconnects