Shop All Wire Connectors
Grote
Main Harness
Mfr # 66070
Zoro # G0369153
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 720 in
- Connector Type Blunt Cut Wires, 7-Way Female
- Length (Straight Wireway) 720 in
- Overall Length 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 66070
- Zoro # G0369153
- UPC # 089373002767
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 720 in |
Length (Straight Wireway) | 720 in |
Overall Length | 60 ft |
Wire Length | 59 15/16 ft |
Wire Sizes Included | 12 AWG |
Details
Color | Blue |
Connector Type | Blunt Cut Wires, 7-Way Female |
Item | Main Harness |
Features | Extends from Front of the Nose Box or Receptacle, Provides Sealed Plug-In Connection to Real Sill Harness |
Wire Material | PVC |
Compatible Product Type | 7-Way Connector Box |
Product Type | Harness |
Number of Wires | 7 |
Number of Connectors | 1 |
Description
Main Harness, Product Type Harness, Connector Type Blunt Cut Wires, 7-Way Female, Number of Wires 7, Wire Length 59 15/16 ft, Number of Connectors 1, Compatible Product Type 7-Way Connector Box, Wire Sizes Included 12 AWG, Color Blue, Features Extends from Front of the Nose Box or Receptacle, Provides Sealed Plug-In Connection to Real Sill Harness, Overall Length 60 ft, Standards -, Wire Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (PR4X205E)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 8A, 600V AC, Non-Indicating (DFJ-8)
- FUNCTIONAL DEVICES-RIB Control Transformer, 40 VA, Not Rated, Not Rated, 120V AC, 208/240/277/480V AC (TR40VA013)
- GROTE Pigtail, Y Adaptor, Female To Two Female (66810)
- GROTE Female Pin Plug In, Chassis Ground, 6 In (66812)
- GROTE Pigtail, 3 Wire, Chassis Ground, Slim-line (66841)
- GROTE Male Plug-in Pin Pigtail (66816)
- GROTE Weather Pack Connectors, Nylon Four, PK5 (84-9460)
- GROTE Weather Pack Cable Seals, 20-18Gaug, PK10 (84-2002)
- NEXIQ TECHNOLOGIES NEXIQ Technologies MPS-493015 Cat 9 Pin Adapter (MPS-493015)
- Grote Wire Connectors