Shop All Wire Connectors
This Product is Discontinued
Grote
Main Harness, 48 In Drop Out, Blue (Discontinued)
Mfr # 66711
Zoro # G3264527
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Blue
- Length 420 in
- Type 48 in Drop Out
- Description/Special Features Provides sealed plug-in connection to rear sill harness. Drop out extends to receptacle at rear of trailer.
- Wire Type UBS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 66711
- Zoro # G3264527
- UPC # 089373010533
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 420 in |
Length (Straight Wireway) | 420 in |
Details
Color | Blue |
Type | 48 in Drop Out |
Description/Special Features | Provides sealed plug-in connection to rear sill harness. Drop out extends to receptacle at rear of trailer. |
Wire Type | UBS |
Item | Main Harness |
Description
Main Harness, Connector Type -, Color Blue, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.