Shop All Wire Connectors
Grote
Main Harness, 44 In Drop Out, Blue
Mfr # 66701
Zoro # G1672797
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 720 in
- Description/Special Features Extends from nose of trailer and provides sealed plug-in connection to rear sill harness
- Connector Type Plug
- Wire Type UBS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 66701
- Zoro # G1672797
- UPC # 089373453088
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 720 in |
Length (Straight Wireway) | 720 in |
Overall Length | 60 ft |
Details
Color | Blue |
Description/Special Features | Extends from nose of trailer and provides sealed plug-in connection to rear sill harness |
Connector Type | Plug |
Item | Main Harness |
Wire Type | UBS |
Type | 44 in Drop Out |
Features | Extends from Nose of Trailer and Provides Sealed Plug-In Connection to Rear Sill Harness |
Number of Connectors | 3 |
Product Type | Harness |
Description
Main Harness, Product Type Harness, Connector Type Plug, Number of Wires Not Applicable, Wire Length Not Applicable, Number of Connectors 3, Wire Sizes Included Not Applicable, Color Blue, Features Extends from Nose of Trailer and Provides Sealed Plug-In Connection to Rear Sill Harness, Overall Length 60 ft, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, 304 Stainlss Steel (FS-200SS ST4 48.00)
- WIEGMANN Fiberglass Enclosure, 48 in H, 12 in D, NEAM 4X, Hinged (HW-N4X483612CH)
- IDEAL Buchanan B-Cap 22-8 AWG Insulated Wire Connector Red 100 pk (B2-1)
- AC WORKS 1.5FT 30A 4-Prong Dryer Plug to 3 NEMA 6-15/20 Tri-Outlets w/Indicator (S1430W620-018)
- GROTE Double Seal Pigtail, Length: 6 in (66910)
- GROTE Pigtail, Ground Return, .180 Male (66801)
- GROTE Pigtail, Y Adaptor, Female To Two Female (66810)
- GROTE Female Pin Pigtail (67010)
- GROTE Weather Pack Connectors, Nylon Four, PK5 (84-9460)
- GROTE Female Pin Pigtail (67005)
- MASTER CASTER CO Master Caster Company MAS00209 Flexible Grommet- 2-.38in. Diameter- Black (MAS00209)
- Grote Wire Connectors & Disconnects