Shop All Automotive Battery Terminal Components & Parts
Grote
Lug Heavy Duty, Lead, Bolt, Zinc, PK2
Mfr # 82-9133
Zoro # G0726826
product price: $13.95
/pk 2, $6.98/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga. to 4/0 ga.
- Alignment Universal
- Color Zinc
- Connection Type Bolt
- Connection Material Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-9133
- Zoro # G0726826
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Overall Width | 2.9 in |
Details
Item | Lug Heavy Duty |
Gauge | 1 ga. to 4/0 ga. |
Alignment | Universal |
Color | Zinc |
Connection Type | Bolt |
Connection Material | Lead |
Includes | Hardware |
Polarity | Universal |
Features | Polarity Specific Brass or Universal Polarity Lead Construction |
Application | For Truck, Bus, Construction, Agriculture and Industrial Applications |
Type | Battery Connectors |
Contact Material | Lead |
Description
Lug Heavy Duty, Alignment Universal, Connection Type Bolt, Gauge 1 to 4/0 ga, Color Code Not Applicable, Polarity Universal, Contact Material Lead, Overall Length Not Applicable, Overall Width 2.9 in, Overall Depth Not Applicable, Features Agriculture and Industrial Applications, Bus, Truck, Construction, Standards -, Includes Hardware, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Cadillac Series 60 42 Hydraulic Hose, Bh4497 (BH4497)
- BULLDOG Base Plate Kit, Disc Foot And Pin (500244)
- 3M 3M 06564 Marine Adhesive/Sealant Fast Cure 4200, Black / 1/10 Gallon (7000120497)
- DORMAN Suspension Control Arm Bolt - Front Lower, 13503 (13503)
- GROTE Battery Cable, 1 ga., 3/8 In., 48In L (84-9248)
- GROTE Military Battery Terminal, Bolt, Lead, PK5 (84-9581)
- GROTE Battery Cable, 1 ga., 3/8 In., 36In L (84-9246)
- GROTE Univ Battery Terminal, 6 to 2/0ga, Brass (82-9126)
- GROTE Battery Splice, 6 AWG, Copper, PK10 (84-9463)
- GROTE Bolt, 3/8-16 x 13/32 In, PK2 (82-9216)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK5 (5741-005R)
- Grote Automotive Battery Terminal Components & Parts