Shop All Automotive Battery Terminal Components & Parts
Grote
Lug Brazed Seam, 6 ga., Copper, PK10
Mfr # 84-9442
Zoro # G1788001
original price:
$12.27
5% off
new price: $11.55
/pk 10, $1.16/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6 ga.
- Stud Size 1/2 in
- Color Copper
- Connection Material Copper
- Connection Type Crimp/Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9442
- Zoro # G1788001
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 1/2 in |
Details
Item | Lug |
Gauge | 6 ga. |
Color | Copper |
Connection Material | Copper |
Connection Type | Crimp/Solder |
Includes | Brazed Seam Lug |
Type | Battery Connectors |
Features | Serrated Barrel Increases Pull-out Strength of Hard to Crimp Wire |
Application | For Solder Dipping Applications |
Description
Lug, Connection Type Crimp/Solder, Gauge 6 ga, Stud Size 1/2 in, Standards -, Includes Brazed Seam Lug, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 55 gal Gear Oil Drum Not Specified ISO Viscosity, Not Specified SAE (M00600601)
- GROTE Battery Splice, 2 AWG, Tin, PK2 (82-9553)
- OIL EATER Oil Eater Cleaner/Degreaser, 55 gal Pail, Concentrated, Water Based (AOD5535389)
- VICTRON ENERGY Smart BatteryProtect 48V-100A (BPR110048000)
- GROTE Protective Cap, Plug-In, PVC, Black (84-9622)
- GROTE Battery Splice, 8 AWG, Tin, PK2 (82-9552)
- GROTE Bolt, 3/8-16 x 13/32 In, PK2 (82-9216)
- GROTE Test Clip Standard, PK25 (84-9544)
- GROTE Battery Splice, 2/0 AWG, Black, PK10 (84-9221)
- GROTE Battery Cable, 4 ga., 3/8 In., 12In L (84-9225)
- QUICKCABLE Side Terminal Connector, 1 ga., 3/8", PK5 (100655-005)
- Grote Automotive Battery Equipment