Shop All Automotive Lighting Mounts & Brackets
Grote
Low Profile Mounting Bracket
Mfr # 43850
Zoro # G0298654
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 1/8 in
- Finish Gray
- Depth (In.) 5/16 in
- Type Clearance Marker
- Width (In.) 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 43850
- Zoro # G0298654
- UPC # 089373451039
- Country of Origin China
- Category Automotive Lighting Mounts & Brackets
Dimensions
Length (In.) | 4 1/8 in |
Depth (In.) | 5/16 in |
Width (In.) | 1 1/16 in |
Details
Item | Low Profile Mounting Bracket |
Finish | Gray |
Type | Clearance Marker |
Description
Low Profile Mounting Bracket, Clearance Marker, Gray, Depth (In.) 5/16 in, Length (In.) 4 1/8 in, Width (In.) 1 1/16 in, Scroll -, - Tubing, Connects -, Provides -, -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Power Cord, Series Y-Cord - With 1/2in. Npt Thermostat, 120V 15A, 6' 1.8M (8604002)
- TIMBREN 15-19 F150 REAR SUSPENSION ENHANCEMENT SYSTEM; 6k Capacity (FR1504E)
- GROCO 1/2" NPT x 3/4" Bronze Full Flow Pipe to Hose Straight Fitting (FF-500)
- STENS Oem Replacement Belt For Scag Freedom Z With 48 In. Deck (265-177)
- GROTE Oval Lamp Mounting Bracket (43362)
- GROTE Bracket, Polycarbonate, 5 5/8 In (92511)
- GROTE Bracket, Polycarbonate, 4 19/64Lx1W In (43370)
- GROTE Bracket, Surface, Gray (42110)
- GROTE Bracket-Vinyl Permit Holder-Bulk Pack, 43411-3 (43411-3)
- GROTE Bracket, Polycarbonate, 4 1/16Lx1 1/16W In (43780)
- BUYERS PRODUCTS 3 Inch I.D. Heavy-Duty Forged 4-Bolt Mount Drawbar - Zinc Plated (BDB13850Z)
- Grote Automotive Lighting