Shop All Automotive Warning & Marker Lights
Grote
Low-Profile Bar Lamp
Mfr # 49142
Zoro # G1445062
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type incandescent
- Includes Sealed UBS Harness
- Sub-Category Clearance Marker Lights
- Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 49142
- Zoro # G1445062
- UPC # 089373121246
- Country of Origin Canada
- Category Automotive Warning & Marker Lights
Dimensions
Length | 16" |
Width | 2" |
Depth | 2" |
Height - Vehicle Lighting | 2 in |
Length - Vehicle Lighting | 16 in |
Overall Height | 2 in |
Overall Width | 16 in |
Overall Depth | 1 1/4 in |
Description
Bar Lamp, Light Type Marker Light, Lighting Technology Incandescent, Shape Rectangular, Lens Color Red, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 16 in, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 67740, Current 1.8 A, Electrical Connection Blunt Cut Wires, Features Twist-On Mounting, Housing Material Steel, Includes Electrical Connection Electrical Connection Included, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL A/C Compressor Ester Lubricant w/UV Dye Plastic Bottle Yellow Tint (E128)
- BOSS AUDIO Bolt Marine Bluetooth Portable Speaker System w/Flashlight-Pair-Black (BOLTBLK)
- ANCOR Red 2/0 AWG Tinned Copper Battery Cable - 50' (117505)
- ZEROSTART Power Cord, Weatherproof - 120V 15A, 10' 3M, With 3 Hole Round Flange, Zinc Plated Receptacle (8602948)
- GROTE Marker Lamp, Turtleback, No Splice, Yellow (45443)
- GROTE Lamp, Turtleback, Lens Optic, Red (46832)
- GROTE Warning Light, LED, Red, Mag, Rnd, 4-1/4 Dia (77912)
- GROTE Clearance Marker Light, LED, Red (54752)
- GROTE Yel- Mini- Snovaled Strobe- Prm Mnt- Cl, 77473 (77473)
- GROTE Marker Lamp, LED, 3 Diode, Red (G1902)
- ECCO Beacon, Green, 4" H (6465G-MG)
- Grote Automotive Warning & Marker Lights