Shop All Headlamps, Headlights & Components
Grote
Low Beam Headlight, 630 lm, Square, LED
Mfr # 94421-5
Zoro # G2568303
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Square
- Lamp Type Led
- Lighting Technology - Vehicle Lighting LED
- Color Clear
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 94421-5
- Zoro # G2568303
- UPC # 089373000657
- Country of Origin China
- Category Headlamps, Headlights & Components
Dimensions
Height - Vehicle Lighting | 4 1/8 in |
Width - Vehicle Lighting | 2 3/4 in |
Length - Vehicle Lighting | 6 1/2 in |
Length | 2.88" |
Width | 6.5" |
Overall Height | 4 1/8 in |
Overall Depth | 2 7/8 in |
Overall Width | 6 1/2 in |
Description
Headlight, Light Type Headlight, Lighting Technology LED, Heated Non-Heated, Vehicle Class 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Vehicle Side Universal, Beam Type Low Beam, Mount Style Recessed, Includes Electrical Connection Electrical Connection Included, Mount Type Not Applicable, Electrical Connection H4 Connector, Shape Rectangular, Number of Bulbs 1, Overall Height 4 1/8 in, Overall Width 6 1/2 in, Overall Depth 2 7/8 in, Housing Material Aluminum, IP Rating IP67, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKER STATE Oil Motor Quaker State 5/30In (550035180/5500241)
- PLEWS-EDELMANN Chuck, Ball Foot, Direct Airli (17-351)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG TAP RETHREAD 1/2 X 13 (KH50-2604-0005)
- WIX FILTERS Power Steering Filter, 57131 (57131)
- GROTE Heated Lens Hgh/Low Lght (84661-4)
- GROTE Sealed Beam Led Combo (94401-5)
- GROTE 7" ROUND, CLEAR, LED, HI/LO BEAM HEADLAMP (90941-5)
- GROTE Low Beam Headlamp (84591)
- GROTE 5" X 7", CLEAR, LED, HI/LO BEAM HEADLAM (90951-5)
- GROTE HIGH BEAM HEADLAMP (94411-5)
- STRYKER Stryker STR00281 Risk Racing EZ3 3 gal Utility Jug (STR00281)
- Grote Automotive Lighting