Shop All Automotive Work & Scene Lighting
Grote
Long Range Eoval 2000
Mfr # 64W01
Zoro # G210791696
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 15/16 in
- Wattage 37 W
- Lens Material Polycarbonate
- Features Innovative Thermal Management for Long Product Lifetime, LEDs Produce White Light Reducing Eye Fatigue and Operator Stress, Multiple Connector Options, Dt-2 Pin and Amp Superseal, Premium Level EMC Requirements won't Interfere with Radio Signals, Protected against Automotive Transients, Quality Electronic Components and Advanced Grote Circuit Design Provides Electronically Quiet Operation, Consistent Light Output and Protection from Voltage Spikes and Electromagnetic Interference, Robust Materials Enhance Endurance in Tough Environmental Conditions, Sophisticated Reflector Optics Put more Light on the Task, Withstands Heavy Vibration, Corrosion, Moisture and Dust
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 64W01
- Zoro # G210791696
- UPC # 089373022284
- Country of Origin Germany
- Category Automotive Work & Scene Lighting
Dimensions
Overall Height | 4 15/16 in |
Overall Diameter | 5 15/16 in |
Overall Depth | 2 3/4 in |
Details
Item | Long Range Eoval 2000 |
Wattage | 37 W |
Lens Material | Polycarbonate |
Features | Innovative Thermal Management for Long Product Lifetime, LEDs Produce White Light Reducing Eye Fatigue and Operator Stress, Multiple Connector Options, Dt-2 Pin and Amp Superseal, Premium Level EMC Requirements won't Interfere with Radio Signals, Protected against Automotive Transients, Quality Electronic Components and Advanced Grote Circuit Design Provides Electronically Quiet Operation, Consistent Light Output and Protection from Voltage Spikes and Electromagnetic Interference, Robust Materials Enhance Endurance in Tough Environmental Conditions, Sophisticated Reflector Optics Put more Light on the Task, Withstands Heavy Vibration, Corrosion, Moisture and Dust |
Housing Material | Aluminum |
Electrical Connection | Deutsch DT |
Head Shape | Oval |
Current | 1.3 A @ 28V, 2.6 A @ 14V |
Standards | CE, CISPR 25 Class 5, ECE R10, EN 13309, EN 60068, ISO 10605, ISO 11452 Section 2 and 4, ISO 14982, ISO 16750 Section 3-5, ISO 20653, ISO 7637-2/ISO 16750-2 |
Maximum Operating Temperature | 122 Degrees F |
Lighting Technology | LED |
Minimum Operating Temperature | -40 Degrees F |
Maximum Brightness | 2,000 lm |
IP Rating | IP69K |
Description
Long Range Eoval 2000, IP Rating IP69K, Overall Depth 2 3/4 in, Operating Voltage 9-32V DC, Lighting Technology LED, Overall Diameter 5 15/16 in, Overall Height 4 15/16 in, Head Shape Oval, Overall Width Not Applicable, Electrical Connection Deutsch DT, Standards CE, CISPR 25 Class 5, ECE R10, EN 13309, EN 60068, ISO 10605, ISO 11452 Section 2 and 4, ISO 14982, ISO 16750 Section 3-5, ISO 20653, ISO 7637-2/ISO 16750-2, Wattage 37 W, Current 1.3 A @ 28V, 2.6 A @ 14V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MFM BUILDING PRODUCT Shingle Starter (47733)
- DRAW-TITE (BULK PACKED)7WAY TRAILER CONNECTOR W/8FT INSULATED BLUE CABLE (54006-010)
- ILC Replacement For POWER SONIC, B386A (B38-6A)
- BUSHWACKER 19-19 RAM 1500 MUD FLAPS FOR POCKET FLARES (MUD-50054)
- GROTE Vertex-Super Led-Clr-Hide-A-Way Light, 77931 (77931)
- GROTE Clr-Top Mnt- Trap- Composite-Retail Pack, 63131-5 (63131-5)
- GROTE Work Light Bar, 1000 lm, Rectangular, LED (64M21-5)
- GROTE Work Light Bar, Rectangular Lens, LED (64J11)
- GROTE Work Light Bar, 1100 lm, Rectangular, LED (64M11-5)
- GROTE Led Work Lamp-Flood Pattern-24 Volt, 63741 (63741)
- BUYERS PRODUCTS Amber Dual Row 5 Inch LED Strobe Light (8891700)
- Grote Automotive Work & Scene Lighting