Shop All Turn Signal Lights, and Side Marker Lights
Grote
Lighting Kit, LED, Waterproof
Mfr # 65330-5
Zoro # G2695962
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology - Vehicle Lighting LED
- Height - Vehicle Lighting 4 3/4 in
- Width - Vehicle Lighting 2 45/64 in
- Length - Vehicle Lighting 5 13/64 in
- Mounting - Vehicle Lighting Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 65330-5
- Zoro # G2695962
- UPC # 089373126586
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 4 3/4 in |
Width - Vehicle Lighting | 2 45/64 in |
Length - Vehicle Lighting | 5 13/64 in |
Wire Length - Vehicle Lighting | 4 ft, 25 ft |
Wire Length | 4 ft, 25 ft |
Overall Width | 2 11/16 in |
Overall Depth | 5 3/16 in |
Overall Height | 4 1/2 in |
Description
Trailer Lighting Kit, Lighting Technology LED, Lens Color Red, Shape Square, Overall Diameter Not Applicable, Overall Height 4 1/2 in, Overall Width 2 11/16 in, Overall Depth 5 3/16 in, Current 0.22 A, Electrical Connection Wire Harness, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Stud, Mount Style Recessed, Vehicle Side Universal, Installation Type Removable, IP Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Adapter, Female(3/8-24 Inverted), Male(M10x1.0 Bubble), 10/bag (BLF-31)
- J-B WELD Jb Plstc Bndr Adhsv.85Oz (50133)
- HUSKY LINER 0515 TACOMA CUSTOM MOLDED REAR MUD GUARDS BLACK (57931)
- DONALDSON Lube Filter, Spin-On Full Flow, P502067 (P502067)
- GROTE Marker Lamp, LED, School Bus Wedge, Yellow (G5053)
- GROTE Clearance/Marker Lamp, LED, MicroNova, Red (47962)
- GROTE Two Sided Lamp, Side Marker, LH, Red/Yellow (G5530)
- GROTE Clearance/Marker Lamp, Narrow Rail, Red (45172)
- GROTE Clearance Marker Lamp (47183)
- GROTE Stt- Red- Field Resealable- Ss- Dble Con, 52612 (52612)
- GROTE LIGHTING FLASHER-5 PIN-FOR LED APPLICATIONS (44090)
- Grote Automotive Headlight, Signal & Tail Light Assemblies