Shop All License Plate Lights
Grote
License Plate Lamp, Current Rating: 0.33A
Mfr # 45821
Zoro # G3204871
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Connection - Vehicle Lighting Pigtail
- Color Clear
- Volt Bulb 12
- Width - Vehicle Lighting 3/4 in
- Diameter - Vehicle Lighting 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 45821
- Zoro # G3204871
- UPC # 089373001142
- Country of Origin Mexico
- Category License Plate Lights
Dimensions
Width - Vehicle Lighting | 3/4 in |
Diameter - Vehicle Lighting | 2 in |
Height - Vehicle Lighting | 2 in |
Length - Vehicle Lighting | 2 in |
Overall Width | 3/4 in |
Overall Diameter | 2 in |
Overall Height | 2 in |
Description
License Plate Light, Lighting Technology Incandescent, Lens Color Clear, Shape Round, Overall Diameter 2 in, Overall Height 2 in, Overall Width 3/4 in, Current 33 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Twist-On, Mount Style Surface, Installation Type Permanent, Standards FMVSS 108, Features Integral Lamp Hood and Mounting Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Kia Telluride (56490)
- SEACHOICE Seachoice 71158 Premium Varnished Oar With Comfort Grip, 8' (71158)
- WIDE OPEN PRODUCTS Wide Open Petcock/Fuel Valve for many Kawasaki and Yamaha ATVs (PC004W)
- BOSCH Snow Driver Windshield Wiper Blade -18SD (18SD)
- GROTE License Lamp, 60721 (60721)
- GROTE SuperNova LED License Lamp (60381)
- GROTE LICENSE LAMP, CLR, MICRONOVALED DOT (60781)
- GROTE License Lamp- Gray- Kit (60261 + 43960) License Lamp Kt, 60460 (60460)
- GROTE Led License Lamp, 60671 (60671)
- GROTE License Plate Lamp (60261)
- GROTE License Lamp (60001)
- Grote License Plate Lights