Shop All License Plate Lights
Grote
License Plate Lamp
Mfr # 60261
Zoro # G3204031
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Rating 330 mA
- Shape Rectangular
- Width - Vehicle Lighting 7/8 in
- Wiring Connection - Vehicle Lighting Pigtail
- Length - Vehicle Lighting 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 60261
- Zoro # G3204031
- UPC # 089373007199
- Country of Origin Mexico
- Category License Plate Lights
Dimensions
Width - Vehicle Lighting | 7/8 in |
Length - Vehicle Lighting | 2 1/2 in |
Height - Vehicle Lighting | 1/4 in |
Overall Height | 1/4 in |
Overall Width | 7/8 in |
Description
License Plate Light, Lighting Technology Incandescent, Lens Color Clear, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 1/4 in, Overall Width 7/8 in, Current 33 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, Standards FMVSS 108, Features Sonically Sealed, Housing Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Sleeve, Dia. 1.154 in. to 1.158 in. (99120)
- ILC Replacement For GE GENERAL ELECTRIC GE 120PSB 10PK (10PAK:WW-EKE7-0)
- EQUAL-I-ZER Equal-i-zer 95-01-5150 Sway Bracket Jacket - Pair (95-01-5150)
- HUNTER Fan Control Speed and Lights (99813)
- GROTE Led License Lamp, 60701 (60701)
- GROTE License Lamp, LED, Shell Style (60341)
- GROTE Led License Lamp, 60671 (60671)
- GROTE License Plate Lamp (60081)
- GROTE License Lamp, 60681 (60681)
- GROTE 4in., Led Hook Up Lmp W/Flange, Mle Pin, 12 V (60631)
- GROTE License Lamp, 60721 (60721)
- Grote License Plate Lights