Shop All Automotive Back Up Alarms
Grote
Lens, Snap-On, Yellow, Square Shape
Mfr # BZ703
Zoro # G3379140
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Square
- Lens Color Amber
- For Use With BZ501-5; BZ511-5
- Color Yellow
- Lens Color - Vehicle Lighting Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # BZ703
- Zoro # G3379140
- UPC # 089373175959
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 3 in |
Width - Vehicle Lighting | 1 in |
Length - Vehicle Lighting | 2 3/4 in |
Overall Height | 3 in |
Overall Depth | 1 in |
Overall Length | 2 3/4 in |
Details
Item | Replacement Lens |
Lens Shape - Vehicle Lighting | Square |
Lens Color | Amber |
For Use With | BZ501-5; BZ511-5 |
Color | Yellow |
Lens Color - Vehicle Lighting | Yellow |
Material | Polycarbonate |
Lens Material | Polycarbonate |
Compatible Light Type | Work Light |
Series | BriteZone Series |
Lens Shape | Square |
Compatible with Manufacturer Model Number | BZ501-5 |
Compatible Manufacturer Part Number | BZ501-5 |
Compatible Manufacturer Model Number | BZ501-5 |
For Use with Mfr. Model Number | BZ501-5 |
For Use With Mfr. Model Number | BZ501-5 |
Description
Replacement Lens, Overall Height 3 in, Overall Depth 1 in, Overall Length 2 3/4 in, Lens Material Polycarbonate, Lens Color Amber, Overall Diameter Not Applicable, Lens Shape Square, Compatible Light Type Work Light, Compatible with Manufacturer Model Number BZ501-5, Series BriteZone Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5-9/16 x 3-3/4 x 5-9/16 In (BF7645)
- SKF NBR, single lip, grease seal, Bore-Tite (15032)
- VELVAC Battery Lug, 2/0 Gauge, 3/8" Stud (056039)
- ALL START Jumper Cables, 12 feet, 10 gauge (562)
- GROTE LED WRK LAMP, MULTI-VOLT, NEAR, PENDANT MN (64G11)
- GROTE B-Up Alrm- Med/Low- Sae Type C- 97Db- Re Back-Up Alarm, 73040-5 (73040-5)
- GROTE Back Up Alarm, 82 to 107dB, Blue, 3 In. H (73240)
- GROTE Back-Up Alarm (78053)
- GROTE LED WORK LAMP, MULTI-VOLT, FAR, PENDANT MN (64G01)
- GROTE FloodLight, 700lm, Rectangular, LED, 3-5/8"H (63611-5)
- ECCO Directional Lamp, LED, Clear, 1 Watt (3811C)
- Grote Automotive Back Up Alarms