Shop All Trailer Wiring
Grote
LENS, BRITE ZONE, CLR, PLASTIC, FOR BZ501-5
Mfr # BZ701
Zoro # G2568918
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height - Vehicle Lighting 3 in
- Lens Shape - Vehicle Lighting Square
- Length - Vehicle Lighting 2 3/4 in
- Shape Square
- Lens Color - Vehicle Lighting Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # BZ701
- Zoro # G2568918
- UPC # 089373175911
- Country of Origin China
- Category Trailer Wiring
Dimensions
Height - Vehicle Lighting | 3 in |
Length - Vehicle Lighting | 2 3/4 in |
Width - Vehicle Lighting | 1 in |
Overall Depth | 1 in |
Overall Length | 2 3/4 in |
Overall Height | 3 in |
Width | 2-39/64" |
Length | 45/64" |
Height | 3-1/32" |
Description
Replacement Lens, Overall Height 3 in, Overall Depth 1 in, Overall Length 2 3/4 in, Lens Material Polycarbonate, Lens Color Clear, Overall Diameter Not Applicable, Lens Shape Square, Compatible Light Type Work Light, Compatible with Manufacturer Model Number BZ501-5, Series BriteZone Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Legris D.O.T. Push-In Union, OD 3/8" (31066000DOT)
- CAMCO TORNADO ROTARY TANK RINSER WITH HOSE (40126)
- PYLE 7"Headrest/Stand Monitor (PLHR70)
- GUEST Replacement Joystick Control Switch f/ M-100 Spotlights (22209)
- GROTE Connector, Flat, 3-Pole, 16 Gauge (82-1033)
- GROTE Solenoid, 4 Terminal, 24V, 85A (82-0311)
- GROTE Cable, 7 Cond, 14 ga., 250 ft. (82-5619)
- GROTE Connector, Square, 6-Pole, 16 Gauge (82-1028)
- GROTE Plug, 2-Pin, 16 Gauge, 24" (82-1038)
- GROTE Cable, 7 Cond, 6/14, 1/12 ga., 50 ft. (82-5612)
- HOPKINS 7 - WAY MOLDED CONNECTOR W/ CABLE, 8 (NON-UL) MOL (20047)
- Grote Trailer Wiring